Shop LEVITON
See all product information
Create Account
Toggle Single-Pole, 15 Amp
- Mfr # CS115-2I
- Zoro # G822982093
product price:Â
$
4.19
/ea
Key Features
Strap Material
Steel
Minimum Wire Size
14 AWG
Overall Height
4.1 in
Features
10-Year Limited, Withstands 1,500V for 1 minute
Current Rating
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS115-2I
- Zoro #
- G822982093
- UPC #
- 078477815533
- Country of Origin
- United States
Dimensions
- Minimum Wire Size
- 14 AWG
- Overall Height
- 4.1 in
- Maximum Wire Size
- 12 AWG
- Overall Width
- 1.3 in
- Fits Chest Size
- 10-Year Limited, Withstands 1,500V for 1 minute
Description
Toggle Single-Pole, 15 Amp, Color Ivory, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1/2 hp, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.