Shop LEVITON
See all product information
Create Account
Toggle Single-Pole, 15 Amp
- Mfr # CS115-2T
- Zoro # G822982123
product price:Â
$
4.19
/ea
Key Features
Standards
UL Listed/CSA Certified
Grounding
Grounded
Strap Material
Steel
Color
Light Almond
Wire Connection Type
Screw Terminals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS115-2T
- Zoro #
- G822982123
- UPC #
- 078477273043
- Country of Origin
- United States
- Standards
- UL Listed/CSA Certified
- Grounding
- Grounded
- Strap Material
- Steel
- Color
- Light Almond
- Wire Connection Type
- Screw Terminals
- Illuminated
- No
- Market
- Commercial
- Item
- Toggle Single-Pole, 15 Amp
- Wiring Method
- Side
- Switch Function
- Maintained
- Voltage Rating
- 120/277V AC
- Switch Material
- Thermoplastic
- Horsepower Rating
- 1/2 hp
- Features
- 10-Year Limited, Commercial Specification Grade
- Switch Type
- Single Pole
- Housing Material
- Thermoplastic
- Number of Switches
- 1
- Current Rating
- 15 A
- Wire Color
- Light Almond
Dimensions
- Overall Width
- 1.3 in
- Overall Height
- 4.1 in
- Fits Chest Size
- 10-Year Limited, Commercial Specification Grade
Description
Toggle Single-Pole, 15 Amp, Color Light Almond, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1/2 hp, Number of Switches 1, Standards UL Listed/CSA Certified, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals, Features 10-Year Limited, Commercial Specification Grade, Grounding Grounded, Housing Material Thermoplastic, Market Commercial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.