Shop LEVITON
See all product information
Create Account
Duplex Outlet, Iso Grd, White, 20A, 125V
- Mfr # D8300-IGW
- Zoro # G022982060
product price:Â
$
35.39
/ea
Key Features
NEMA Receptacle Configuration
5-20R
For Environment
Food and Beverage, Oily/Greasy
Horsepower Rating
1 hp
Receptacle Type
Duplex
Housing Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D8300-IGW
- Zoro #
- G022982060
- UPC #
- 078477675274
- Country of Origin
- Mexico
- NEMA Receptacle Configuration
- 5-20R
- For Environment
- Food and Beverage, Oily/Greasy
- Horsepower Rating
- 1 hp
- Receptacle Type
- Duplex
- Housing Color
- White
- Housing Material
- PBT Polyester
- Number of Outlets
- 2
- Voltage Rating
- 125V AC
- Number of Wires
- 3
- Market
- Commercial
- Current Rating
- 20 A
- Minimum Operating Temperature
- -40 Degrees C
- Features
- Smooth Face
- Item
- Isolated Ground Duplex Receptacle Outlet
- Grade
- Hospital Grade
- Connection Orientation
- Straight
- Standards
- CSA, FULS Marking, UL
- Grounding
- Grounded
- Wiring Method
- Back/Side
- Number of Poles
- 2
- Wire Connection Type
- Screw Terminals
- Contact Material
- Phosphor Bronze
- UL 94 Flammability Rating
- V-0
- Maximum Operating Temperature
- 75 Degrees C
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 14 AWG
- Fits Chest Size
- Smooth Face
Description
Isolated Ground Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color White, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.