Toggle Single-Pole, 15 Amp
- Mfr # CS120-2GY
- Zoro # G822982383
product price:Â
$
4.49
/ea
Key Features
Maximum Wire Size
12 AWG
Switch Material
Thermoplastic
Voltage Rating
120/277V AC
Minimum Wire Size
14 AWG
Standards
ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS120-2GY
- Zoro #
- G822982383
- UPC #
- 078477815731
- Country of Origin
- United States
- Switch Material
- Thermoplastic
- Voltage Rating
- 120/277V AC
- Standards
- ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
- Strap Material
- Steel
- Current Rating
- 20 A
- Maximum Operating Temperature
- 65 Degrees C
- Market
- Commercial
- Horsepower Rating
- 1 hp
- Housing Material
- Thermoplastic
- Switch Type
- Single Pole
- Contact Material
- Silver Alloy
- Wire Connection Type
- Screw Terminals
- Features
- 10-Year Limited, Withstands 1,500V for 1 minute
- Grounding
- Grounded
- Minimum Operating Temperature
- -40 Degrees C
- Item
- Toggle Single-Pole, 15 Amp
- Switch Function
- Maintained
- Number of Switches
- 1
- Illuminated
- No
- Color
- Gray
- Wiring Method
- Side
- Wire Color
- Gray
Dimensions
- Maximum Wire Size
- 12 AWG
- Minimum Wire Size
- 14 AWG
- Overall Height
- 4.1 in
- Overall Width
- 1.3 in
- Fits Chest Size
- 10-Year Limited, Withstands 1,500V for 1 minute
Description
Toggle Single-Pole, 15 Amp, Color Gray, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1 hp, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.