Shop LEVITON
See all product information
Create Account
Toggle Single-Pole, 15 Amp
- Mfr # CSB1-15I
- Zoro # G622982279
product price:Â
$
5.29
/ea
Key Features
Wiring Method
Back/Side
Illuminated
No
Housing Material
Thermoplastic
Voltage Rating
120/277V AC
Strap Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSB1-15I
- Zoro #
- G622982279
- UPC #
- 078477240250
- Country of Origin
- United States
- Wiring Method
- Back/Side
- Illuminated
- No
- Housing Material
- Thermoplastic
- Voltage Rating
- 120/277V AC
- Strap Material
- Steel
- Switch Type
- Single Pole
- Features
- 10-Year Limited, Withstands 1,500V for 1 minute
- Grounding
- Grounded
- Switch Material
- Thermoplastic
- Current Rating
- 15 A
- Number of Switches
- 1
- Market
- Commercial
- Color
- Ivory
- Wire Connection Type
- Screw Terminals
- Standards
- ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
- Contact Material
- Silver Alloy
- Minimum Operating Temperature
- -40 Degrees C
- Horsepower Rating
- 1/2 hp
- Item
- Toggle Single-Pole, 15 Amp
- Switch Function
- Maintained
- Maximum Operating Temperature
- 65 Degrees C
- Wire Color
- Ivory
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 14 AWG
- Fits Chest Size
- 10-Year Limited, Withstands 1,500V for 1 minute
Description
Toggle Single-Pole, 15 Amp, Color Ivory, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back/Side, Horsepower Rating 1/2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.