Shop LEVITON
See all product information
Create Account
Toggle Single-Pole, 20 Amp
- Mfr # CS120-2T
- Zoro # G022982367
product price:Â
$
4.49
/ea
Key Features
Switch Function
Maintained
Current Rating
20 A
Strap Material
Steel
Switch Type
Single Pole
Horsepower Rating
1 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS120-2T
- Zoro #
- G022982367
- UPC #
- 078477273050
- Country of Origin
- United States
Dimensions
- Overall Height
- 4.1 in
- Overall Width
- 1.3 in
- Fits Chest Size
- 10-Year Limited, Commercial Specification Grade
Details
- Switch Function
- Maintained
- Current Rating
- 20 A
- Strap Material
- Steel
- Switch Type
- Single Pole
- Horsepower Rating
- 1 hp
- Number of Switches
- 1
- Voltage Rating
- 120/277V AC
- Item
- Toggle Single-Pole, 20 Amp
- Standards
- UL Listed/CSA Certified
- Wiring Method
- Side
- Switch Material
- Thermoplastic
- Color
- Light Almond
- Market
- Commercial
- Features
- 10-Year Limited, Commercial Specification Grade
- Housing Material
- Thermoplastic
- Illuminated
- No
- Wire Connection Type
- Screw Terminals
- Grounding
- Grounded
- Wire Color
- Light Almond
Description
Toggle Single-Pole, 20 Amp, Color Light Almond, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1 hp, Number of Switches 1, Standards UL Listed/CSA Certified, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals, Features 10-Year Limited, Commercial Specification Grade, Grounding Grounded, Housing Material Thermoplastic, Market Commercial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.