Toggle Single-Pole, 20 Amp
- Mfr # CSB1-20T
- Zoro # G722982223
product price:Â
$
5.75
/ea
Key Features
Overall Height
4.1 in
Grounding
Grounded
Illuminated
No
Color
Light Almond
Switch Depth
0.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSB1-20T
- Zoro #
- G722982223
- UPC #
- 078477301654
- Country of Origin
- United States
Dimensions
- Overall Height
- 4.1 in
- Switch Depth
- 0.9 in
- Overall Width
- 1.3 in
- Fits Chest Size
- AC Quiet Switch, Commercial Specification Grade
Details
- Grounding
- Grounded
- Illuminated
- No
- Color
- Light Almond
- Voltage Rating
- 120/277V AC
- Strap Material
- Galvanized Steel
- Features
- AC Quiet Switch, Commercial Specification Grade
- Current Rating
- 20 A
- Wire Connection Type
- Screw Terminals
- Switch Function
- Maintained
- Item
- Toggle Single-Pole, 20 Amp
- Number of Switches
- 1
- Switch Type
- Single Pole
- Wiring Method
- Back/Side
- Market
- Commercial
- Standards
- CSA Certified, cULus Listed, FED SPEC W-S-896, UL Listed
- Wire Color
- Light Almond
Description
Toggle Single-Pole, 20 Amp, Color Light Almond, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back/Side, Number of Switches 1, Standards CSA Certified, cULus Listed, FED SPEC W-S-896, UL Listed, Strap Material Galvanized Steel, Switch Style Toggle, Wire Connection Type Screw Terminals, Features AC Quiet Switch, Commercial Specification Grade, Grounding Grounded, Market Commercial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.