This item is Discontinued.

Leviton Toggle Switch 20A 120 277V Dpdt Toggle Maint Ivory 1286-I

Toggle Switch 20A 120 277V Dpdt Toggle Maint Ivory (Discontinued)

  • Mfr # 1286-I
  • Zoro # G3882917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1286-I
Zoro #
G3882917
UPC #
78477168301
Country of Origin
Mexico

Details

Switch Function
Maintained
Standards
UL/CSA/NOM
Switch Type
2-Pole, 3 Position, Center Off
Color
Ivory
Item
Wall Switch
Locking
No
Amps AC
20
Rated HP
1
Wiring Method
Back and Side
Switch Style
Toggle
Application Environment
Industrial
Voltage AC
120 to 277
Antimicrobial
No

Description

20-Amp 120/277-Volt Toggle Double-Pole AC Quiet Switch, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.