Zoro Homepage

Toggle Switch 20A 120 277V Lckg 3Way Sw Iv

  • Mfr # 1223-2IL

  • Zoro # G4024466


product price: $22.45
/ea

Key Features

Width
1.62 in
Mounting
Box
Height
4.19 in
Color
Ivory
Connection
Back Wired;Side Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1223-2IL
Zoro #
G4024466
UPC #
78477358481
Country of Origin
Mexico

Dimensions

Width
1.62 in
Height
4.19 in
Length
1.69 in
Dimensions
46 in H x 1.31 in W x 13 in D

Description

20-Amp, 120/277-Volt, Toggle Locking 3-Way AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.