This item is Discontinued.

Leviton Toggle Switch Br Sw Tgl Tmp Proof Key 4W 20A120/277Vac 1224-2L

Toggle Switch Br Sw Tgl Tmp Proof Key 4W 20A120/277Vac (Discontinued)

  • Mfr # 1224-2L
  • Zoro # G4060245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1224-2L
Zoro #
G4060245
UPC #
78477365564
Country of Origin
Mexico

Details

Switch Function
Maintained
Switch Type
4-Way
Item
Wall Switch
Color
Brown
Standards
UL/CSA/NOM
Description/Special Features
Quiet Switch
Wiring Method
Back and Side
Voltage AC
120 to 277
Amps AC
20
Application Environment
Industrial
Rated HP
1
Antimicrobial
No
Locking
Yes
Switch Style
Locking Toggle

Description

20 Amp, 120/277 Volt, Toggle Locking 4-Way AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, Brown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.