Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Switch Cs115/5501-2W

  • Mfr # CS115-2W

  • Zoro # G4024904


product price: $3.59
/ea
Sold in multiples of 2 for $7.18

Key Features

Switch Function
Maintained
Connection
Side Wired
Switch Type
1-Pole
Body Material
Thermoplastic
Standards
NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS115-2W
Zoro #
G4024904
UPC #
78477815540
Country of Origin
United States

Dimensions

Height
10.5000 in
Dimensions
46 in H x 1.31 in W x 0.92 in D
Length
17.2500 in

Details

Switch Function
Maintained
Connection
Side Wired
Switch Type
1-Pole
Item
Wall Switch
Body Material
Thermoplastic
Standards
NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057
Mounting
Box
Color
White
Voltage
120/277 VAC
Voltage AC
120 to 277
Wiring Method
Side
Application Environment
Commercial
Switch Style
Toggle
Rated HP
1/2
Amps AC
15
Antimicrobial
No
Description/Special Features
Quiet Switch
Locking
No
Strap Material
Steel
Device Type
Toggle Switch
Cover Material
Nylon
Screw Terminal Torque
14-18 in-lbs
Function
Single-Pole
HP Rating
1/2HP-120V 2HP-240V-277V
Toggle
Polycarbonate
Flammability
Rated V-2 per UL94
Base Material
PBT
Termination
Side Wire
Max. Amperage
12 Amp
CSA C22.2 No. 111
File #152105
UL Standard
UL 20
Operating Temperature
-40°C to 65°C
Grade
Commercial Specification Grade
Contacts
Silver-Cadmium .031 Thick
Temperature Rise
Maximum 30 degrees C rise
Terminal Screws
Steel 8-32
ANSI
C-73
Dielectric Voltage
Withstands 1500V for 1 minute
UL Fed Spec WS896E
File #E7458
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Amperage
15 A
NEMA
WD-1 & WD-6
Terminal Accom.
14-12 AWG
Actuator Material
Thermoplastic
Number of Poles
1
Environmental Conditions
Flammability (Rated V-2 per UL94)
Action
SP
Contact Configuration
SP
Power Rating
1/2 hp, 2 hp
Standard
NEMA (WD-1 and WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 111 (File 152105);UL Fed Spec WS-896E (File E7458);UL Standard (UL 20)
Enclosure
NEMA WD-1/WD-6
Terminal Type
Side Wired

Description

15 Amp, 120/277 Volt, Toggle Single-Pole Ac Quiet Switch, Commercial Grade, Grounding, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.