
Toggle Switch Wall Plate, Number of Gangs: 3 Stainless Steel, Silver
Mfr # 84111-40
Zoro # G616091543
product price: $13.69
/eaKey Features
Color
Silver
Standards
RoHS, UL/CSA
Material
Stainless Steel
For Use With
Traditional Leviton Devices
Mount Type
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84111-40
Zoro #
G616091543
UPC #
078477309520
Country of Origin
China
Dimensions
Mount Hole Center-to-Center Height
2.4 in
Overall Height
5.3 in
Overall Depth
0.3 in
Overall Width
3.5 in
Plate Size
Jumbo
Details
Item
Toggle Switch Wall Plate
Number of Gangs
3
Color
Silver
Standards
RoHS, UL/CSA
Material
Stainless Steel
For Use With
Traditional Leviton Devices
Mount Type
Surface
For Switch Type
Toggle
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant
Material Grade
Type 302
Wall Plate Type
Toggle
Shape
Rectangular
Description
Toggle Device Switch Wallplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.