
Two Duplex Receptacle Coverplate
Mfr # 3260-Y
Zoro # G915869553
product price: $45.19
/eaKey Features
Number of Gangs
2
Standards
RoHS, UL
Color
Yellow
Cover Material
Polycarbonate
Overall Depth
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3260-Y
Zoro #
G915869553
UPC #
078477409671
Country of Origin
Mexico
Dimensions
Overall Depth
1/4 in
Overall Height
4 1/4 in
Overall Width
5 1/4 in
Details
Number of Gangs
2
Standards
RoHS, UL
Color
Yellow
Item
2 - Duplex Receptacle Coverplate - YELLOW
Cover Material
Polycarbonate
Box/Cover Shape
Rectangular
Compatible with Product Type
Duplex Receptacles
Product Type
Portable Outlet Box Cover
Description
Two Duplex Receptacle Coverplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.