Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vac Dmr, PIR, 120-277V AC, Ivory

  • Mfr # ODD10-IDI

  • Zoro # G204395275


product price: $100.69
/ea
Free Shipping & Returns

Key Features

Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Passive Infrared (PIR)
Installation Location - Motion Sensor
Wall Switch Box
Coverage at Suggested Mounting Height
1,100 sq ft
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODD10-IDI
Zoro #
G204395275
UPC #
078477425640
Country of Origin
China

Dimensions

Coverage at Suggested Mounting Height
1,100 sq ft
Overall Width
2.12 in
Overall Height
4.13 in
Overall Depth
1.86 in
Size
Height 4.13" (104.9mm), Width 2.12" (53.95mm), Depth 1.86" (47.25mm), Install Depth 1.42" (36.22mm)

Details

Item
Vacancy Dimmer
Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Passive Infrared (PIR)
Installation Location - Motion Sensor
Wall Switch Box
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Color - Motion Sensing and Dimming
White
Coverage Angle - Motion Sensor
180 Degrees
Use With - Motion Sensing and Dimming
0 to 10V Dimming Ballast
Lighting Technology
Incandescent, LED
Description/Special Features
Advanced configuration can be performed using the Leviton Smart Sensor App on any Bluetooth enabled Android or iOS device, Configure dimming options such as Partial-0N, Partial-OFF, and Partial-OFF timeouts, Fits in a standard wallbox and gangable with other units, ODD24-IDW is designed for use with a power pack (OPP20 or OSA20) or other Leviton low voltage (24V) source, Out-of-the-box configuration default mode, Set a security code to lock configuration settings
Max. Capacity @ 277VAC
10A (General Purpose, Standard Ballast), 5A (LED/Electronic Ballast), 6.67A (Tungsten), FLA 3.0A (1/3HP Motor)
Item - Motion Sensing and Dimming
Occupancy Sensor; Vacancy Sensor
Standards
ASHRAE 90.1, cUL Listed, FCC Approved, ICC, IECC, Title 24, Part 6, UL Listed
Max. Capacity @ 120VAC
10A (General Purpose, LED/Electronic Ballast, Tungsten), 5A (Standard Ballast), 6.67A (1/4 HP Motor)
Color
Ivory
Maximum Detection Distance
40 ft
Minimum Coverage Area
400 sq ft
Maximum Coverage Area
1,100 sq ft
Includes Dimming Switch
Dimming Switch Included
Dimming Type
Full Continuous Dimming
Load Rating @ 277V AC
10A (General Purpose, Standard Ballast), 3A FLA (1/3HP Motor), 5A (LED/Electronic Ballast), 6.67A (Tungsten)
Coverage Angle
180 Degrees
Load Rating @ 120V AC
10A (General Purpose, Standard Ballast), 5.8A FLA, 6.67A (Tungsten), 8A (LED/Electronic Ballast)
Coverage Type
Small Motion
Nightlight
Yes
Fan Rated
Yes
Number of Buttons
2
Compatible with Series
0-10V Dimming Ballast (universal)
Rated Frequency
50/60 Hz
Sensor Operation
0 to 10V Dimming, Occupancy, Photocell, Vacancy
Includes Wall Plate
Wall Plate Not Included
Includes Motion Sensor
Yes
Dimming Method
0-10V
Manufacturer Warranty
5 yr
Minimum Operating Temperature
32 Degrees F
Installation Location
Wall
Series
Smart / Decora
Maximum Operating Temperature
104 Degrees F
Communication Method
Hard Wired
Neutral Required
Yes
Load Rating
General Purpose @ 120V: 10A - General Purpose @ 277V: 10A - LED/Electronic Ballast @ 120V: 8A, - LED/Electronic Ballast @ 277V: 5A - Standard Ballast @ 120V: 10A - Standard Ballast @ 277V: 10A - Tungsten @ 120V: 6.67A - Tungsten @ 277V: 6.67A - Motor @ 120V: 1/4HP (FLA 5.8A) - Motor @ 277V: 1/3HP (FLA 3.0A)
Input Current
120V: Standby: 0.2W Max: 0.5W+Load Current - 277V: Standby: 0.3W Max: 0.6W+Load Current
Listings
IECC, UL and cUL listed, FCC, ICC
Application
Offices, Lobbies, Small Meeting Rooms
Neutral Wire Connection
Required
Feature
App configurable
Sensor Type
Occupancy / Vacancy
Pattern
180°
Product Type
Smart Sensor with Dimming
Testing and Code Compliance
Can be used to comply with ASHRAE 90.1, IECC and Title 24, Part 6 occupancy/vacancy sensing and dimming requirements
Frequency
50/60Hz
Operating Temperature
0°C to 40°C
Voltage
120 to 277V AC
Sensor Technology
Passive Infrared (PIR)
Coverage (Sq.Ft.)
1100
Grade
Commercial
Storage Temperature Range
-40° to 185°F (-40° to 85°C)
IP Rating
IP10
Switch Type
Single-Pole
Mounting
Wall Switch
Horsepower Rating
1/4 hp
Operating Voltage
120 to 277V AC

Description

Vacancy Dimmer, Number of Buttons 2, Sensor Operation 0 to 10V Dimming, Occupancy, Photocell, Vacancy, Compatible with Series 0-10V Dimming Ballast (universal), Lighting Technology Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 10A (General Purpose, Standard Ballast), 5.8A FLA, 6.67A (Tungsten), 8A (LED/Electronic Ballast), Communication Method Hard Wired, Maximum Coverage Area 1,100 sq ft, Neutral Required Yes, Color Ivory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.