
Wall Dimmer, 4.13 in H
Mfr # ZS057-ALZ
Zoro # G416091576
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Switch Type
1-Pole
Color
White, Ivory, Light Almond
Voltage
24V DC
Number of Gangs
1
Switch Style
Rocker On/Off, Rocker Dimming
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZS057-ALZ
Zoro #
G416091576
UPC #
078477668177
Country of Origin
China
Dimensions
Overall Width
1.43 in
Overall Depth
2.12 in
Overall Height
4.13 in
Details
Item
Wall Dimmer
Switch Type
1-Pole
Color
White, Ivory, Light Almond
Voltage
24V DC
Number of Gangs
1
Switch Style
Rocker On/Off, Rocker Dimming
Dimming Method
0-10V
Illuminated
Yes
Load Rating @ 277V AC
Dependent on Power Pack Rating
Load Rating @ 120V AC
Dependent on Power Pack Rating
Current Rating
20 mA
Series
Decora
Ballast Type
0 to 10V Dimming LED Driver
Includes Wall Plate
Wall Plate Not Included
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
32 Degrees F
Operating Voltage
24V DC
Neutral Required
No
Dimming Type
Full Continuous Dimming
Description
Low Voltage Wall Dimmer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.