Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Sensor, Occupancy, Photocell, Vacancy, Black, 2,400 sq ft, Fluorescent, Incandescent, LED

  • Mfr # OSSMD-GAE

  • Zoro # G710832028


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Standards
ASHRAE 90.1, CSA, ETL/cETL, FCC, IECC, Title 24
Color
Black
Lighting Technology
Fluorescent, Incandescent, LED
Maximum Operating Temperature
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSSMD-GAE
Zoro #
G710832028
UPC #
078477509111
Country of Origin
United States

Dimensions

Overall Height
4.06 in
Overall Depth
1.83 in
Overall Width
1.75 in

Details

Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Standards
ASHRAE 90.1, CSA, ETL/cETL, FCC, IECC, Title 24
Color
Black
Item
Occupancy Sensor
Lighting Technology
Fluorescent, Incandescent, LED
Maximum Operating Temperature
104 Degrees F
Maximum Coverage Area
2,400 sq ft
Time Delay Adjustment Method
Adaptive
Neutral Required
No
Load Rating @ 277V AC
1,200VA (Fluorescent), 10A (LED), 2,700VA (Fluorescent)
Horsepower Rating
1/4 hp
Sensor Operation
Occupancy, Photocell, Vacancy
Fan Rated
Yes
Number of Gangs
1
Maximum Time Delay
30 min
Series
Decora
Includes Motion Sensor
Yes
Manufacturer Warranty
5 yr Limited
Installation Location
Wall Mount
Coverage Type
Small Motion
Number of Buttons
2
Coverage Angle
180 Degrees
Load Rating @ 120V AC
10A, LED, 800W, Incandescent, 1,200VA, Fluorescent
Minimum Operating Temperature
32 Degrees F
Rated Frequency
50/60 Hz
Nightlight
No
Minimum Time Delay
30 sec
Illuminated
Yes
Includes Wall Plate
Wall Plate Not Included
Includes Dimming Switch
Dimming Switch Not Included
Operating Voltage
120/230/277V AC

Description

Occupancy Sensor, Number of Buttons 2, Sensor Operation Occupancy, Photocell, Vacancy, Lighting Technology Fluorescent, Incandescent, LED, Operating Voltage 120/230/277V AC, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Load Rating @ 120V AC 10A (LED), 800W (Incandescent), 1,200VA (Fluorescent), Maximum Coverage Area 2,400 sq ft, Neutral Required No, Color Black, Nightlight No, Dimming Method No Dimming, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.