Zoro Homepage

Wall Mount Sensor, Occupancy, Photocell, Vacancy, Hard Wired, White, 2,400 sq ft, Fluorescent, Incandescent

  • Mfr # OSSMT-GAW

  • Zoro # G804393480


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Use With - Motion Sensing and Dimming
1/4 HP Motor
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Time Delay - Motion Sensor
30 sec to 30 min
Color
White
Standards
CSA Certified, ETL/cETL Listed, Title 24 Compliant, USMCA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSSMT-GAW
Zoro #
G804393480
UPC #
078477509180
Country of Origin
United States

Dimensions

Overall Depth
1.85 in
Overall Height
4.06 in
Overall Width
1.75 in
Size
Height 4.06" (103.12mm), Width 1.75" (44.45mm), Depth 1.85" (46.99mm), Install Depth 1.35" (34.37mm), Install Height 2.65" (67.26mm)

Details

Use With - Motion Sensing and Dimming
1/4 HP Motor
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Time Delay - Motion Sensor
30 sec to 30 min
Color
White
Standards
CSA Certified, ETL/cETL Listed, Title 24 Compliant, USMCA Compliant
Max. Capacity @ 120VAC
1200V (Fluorescent), 800W (Incandescent, Tungsten)
Coverage Angle - Motion Sensor
180 Degrees
Time Delay
30s - 30m
Max. Capacity @ 277VAC
2700VA (Fluorescent)
Lighting Technology
Fluorescent, Incandescent
Communication Method
Hard Wired
Item
Occupancy Sensor
Maximum Coverage Area
2,400 sq ft
Installation Location
Wall Mount
Coverage Type
Small Motion
Load Rating @ 277V AC
2,700VA (Fluorescent)
Sensor Operation
Occupancy, Photocell, Vacancy
Coverage Angle
180 Degrees
Manufacturer Warranty
5 yr
Series
Decora
Maximum Operating Temperature
104 Degrees F
Maximum Time Delay
30 min
Load Rating @ 120V AC
1,200VA, Fluorescent, 800W, Incandescent, Tungsten
Minimum Operating Temperature
32 Degrees F
Compatible with Series
Switching Only (universal)
Time Delay Adjustment Method
Adaptive
Minimum Time Delay
30 sec
Rated Frequency
50/60 Hz
Includes Wall Plate
Wall Plate Not Included
Includes Motion Sensor
Yes
Fan Rated
No
Number of Buttons
1
Maximum Detection Distance
40 ft
Neutral Required
No
Nightlight
No
Horsepower Rating
1/4 hp
Includes Dimming Switch
Dimming Switch Not Included
Power Consumption
U/S and PIR: 120V 110mW, 277V 340mW - PIR only: 120V 70mW, 277V 310mW
Storage Temperature Range
14° to 185°F (-10° to 85°C)
Pattern
180°
Application
Retrofit, Private and Executive Offices, Conference Rooms, Storage Areas, Restrooms, Classrooms, Lounges, Training Areas, Multi-Location Switching
Neutral Wire Connection
Not Required
Relative Humidity
20% to 90% non-condensing
Grade
Commercial
Operating Temperature
0°C to 40°C
Wiring
Line-Black, Neutral-White, Load-Blue, Ground-Green
Switch Type
Single-Pole
Sensor Technology
Multi-Technology: Passive Infrared (PIR)/Ultrasonic (US)
USMCA Compliant
Yes
Operating Voltage
120 to 277V AC

Description

Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series Switching Only (universal), Lighting Technology Fluorescent, Incandescent, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Load Rating @ 120V AC 1,200VA (Fluorescent), 800W (Incandescent, Tungsten), Communication Method Hard Wired, Maximum Coverage Area 2,400 sq ft, Neutral Required No, Color White, Nightlight No, Dimming Method No Dimming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.