Shop LEVITON
See all product information
Create Account
Wall Plate, Aluminum
- Mfr # 4927
- Zoro # G122587462
product price:Â
$
2.95
/ea
Key Features
Mount Hole Center-to-Center Height
3.82 in
Mount Type
Box
Plate Size
Standard
Features
Their Clean Lines Work in Virtually any Location, Whether in New or Retrofit Construction, They Install Quickly and Easily, They Represent Styles and Form Factors that have Stood the Test of Time
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4927
- Zoro #
- G122587462
- UPC #
- -
- Country of Origin
- China
- Mount Type
- Box
- Number of Gangs
- 1
- Features
- Their Clean Lines Work in Virtually any Location, Whether in New or Retrofit Construction, They Install Quickly and Easily, They Represent Styles and Form Factors that have Stood the Test of Time
- Color
- Silver
- Finish
- Smooth
- Item
- Wall Plate
- Number of USB Openings
- 0
- Standards
- ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed
- Wall Plate Type
- Single Circular Opening
- Includes
- Mounting Hardware
- Number of Outlet Openings
- 1
- Outlet Orientation
- Vertical
- NEMA Enclosure Rating
- Not Rated
- Number of Switch Openings
- 1
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Mount Hole Center-to-Center Height
- 3.82 in
- Plate Size
- Standard
- Fits Chest Size
- Their Clean Lines Work in Virtually any Location, Whether in New or Retrofit Construction, They Install Quickly and Easily, They Represent Styles and Form Factors that have Stood the Test of Time
Description
Wall Plate, Color Silver, Material Steel, Number of Gangs 1, Plate Size Standard, Circular Outlet Diameter Not Applicable, Finish Smooth, Mount Hole Center-to-Center Height 3.82 in, Number of Outlet Openings 1, Number of Switch Openings 1, Number of USB Openings 0, Outlet Orientation Vertical, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed, Wall Plate Type Single Circular Opening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.