Wall Plate, Aluminum
- Mfr # 4934
- Zoro # G322586722
product price:Â
$
3.15
/ea
Key Features
Includes
Mounting Hardware
Number of Outlet Openings
1
Wall Plate Type
Single Circular Opening
Color
Silver
Mount Hole Center-to-Center Height
3.82 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4934
- Zoro #
- G322586722
- UPC #
- -
- Country of Origin
- China
- Includes
- Mounting Hardware
- Number of Outlet Openings
- 1
- Wall Plate Type
- Single Circular Opening
- Color
- Silver
- Number of Gangs
- 2
- Item
- Wall Plate
- Number of Switch Openings
- 1
- Number of USB Openings
- 0
- Finish
- Smooth
- Standards
- UL Listed/CSA Certified
- Material
- Steel
- Outlet Orientation
- Vertical
- NEMA Enclosure Rating
- Not Rated
- Mount Type
- Box
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Mount Hole Center-to-Center Height
- 3.82 in
- Plate Size
- Standard
Description
Wall Plate, Color Silver, Material Steel, Number of Gangs 2, Plate Size Standard, Circular Outlet Diameter Not Applicable, Finish Smooth, Mount Hole Center-to-Center Height 3.82 in, Number of Outlet Openings 1, Number of Switch Openings 1, Number of USB Openings 0, Outlet Orientation Vertical, Standards UL Listed/CSA Certified, Wall Plate Type Single Circular Opening, Includes Mounting Hardware, Includes Mounting Hardware Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.