Wall Plate, Aluminum
- Mfr # S701-GY
- Zoro # G222587485
product price:Â
$
4.59
/ea
Key Features
Mount Hole Center-to-Center Height
3.82 in
NEMA Enclosure Rating
Not Rated
Number of USB Openings
0
Number of Outlet Openings
2
Number of Switch Openings
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S701-GY
- Zoro #
- G222587485
- UPC #
- 78477822647
- Country of Origin
- China
Dimensions
- Mount Hole Center-to-Center Height
- 3.82 in
- Plate Size
- Standard
Details
- NEMA Enclosure Rating
- Not Rated
- Item
- Wall Plate
- Number of USB Openings
- 0
- Number of Outlet Openings
- 2
- Number of Switch Openings
- 0
- Mount Type
- Box
- Finish
- Satin
- Number of Gangs
- 2
- Includes
- Mounting Hardware
- Wall Plate Type
- Combination
- Standards
- ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed
- Outlet Orientation
- Vertical
- Material
- Nylon
- Color
- Silver
- Combination Type
- Duplex Outlet/Single Outlet
- Shell Material
- Nylon
- Wire Color
- Silver
Description
Wall Plate, Color Silver, Material Nylon, Number of Gangs 2, Plate Size Standard, Circular Outlet Diameter Not Applicable, Combination Type Duplex Outlet/Single Outlet, Finish Satin, Mount Hole Center-to-Center Height 3.82 in, Number of Outlet Openings 2, Number of Switch Openings 0, Number of USB Openings 0, Outlet Orientation Vertical, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed, Wall Plate Type Combination, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.