This item is Discontinued.

Leviton Wall Switch, 1-Pole, 120/277V, 15A, Brown 1201-2L

Wall Switch, 1-Pole, 120/277V, 15A, Brown (Discontinued)

  • Mfr # 1201-2L
  • Zoro # G4060236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201-2L
Zoro #
G4060236
UPC #
78477358207
Country of Origin
Mexico

Details

Switch Function
Maintained
Standards
UL/CSA/NOM
Item
Wall Switch
Color
Brown
Switch Type
1-Pole
Wiring Method
Back and Side
Application Environment
Industrial
Switch Style
Locking Toggle
Description/Special Features
Quiet Switch
Antimicrobial
No
Rated HP
1/2
Locking
Yes
Amps AC
15
Voltage AC
120 to 277

Description

15 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.