Zoro Homepage

Wall Switch, 3-Way, 120/277V, 20A, Wht, Rockr

  • Mfr # 5623-2W

  • Zoro # G2781091


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Switch Type
3-Way
Switch Style
Rocker
Amps AC
20
Color
White
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5623-2W
Zoro #
G2781091
UPC #
078477519288
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Overall Width
1.8 in
Mount Hole Center-to-Center Height
3.3 in
Switch Height
2.6 in
Maximum Wire Size
10 AWG
Overall Height
4.1 in

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Rocker
Amps AC
20
Color
White
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Commercial
Standards
ANSI C-73, NEMA WD-6, NEMA WD-1, NOM 57, Rated V-2 Per UL 94
Antimicrobial
No
Rated HP
1
Description/Special Features
Quiet Switch
Voltage Rating
120/277V AC
Features
10 Year Limited
Current Rating
20 A
Horsepower Rating
2 hp
For Environment
Industrial
Pilot Light
Yes
Market
Commercial, Industrial
Maximum Operating Temperature
149 Degrees F
Strap Material
Steel
Minimum Operating Temperature
-40 Degrees F
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Material
Thermoplastic
Illuminated
Yes
Number of Switches
1
Nightlight
Yes

Description

Wall Switch, Color White, Current Rating 20 A, Illuminated Yes, Pilot Light Yes, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight Yes, Number of Switches 1, Standards ANSI C-73, NEMA WD-6, NEMA WD-1, NOM 57, Rated V-2 Per UL 94, Strap Material Steel, Switch Style Rocker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.