This item is Discontinued.

Leviton Wall Switch, 3-Way, 120/277V, 30A, Brn, Toggl 3033-2

Wall Switch, 3-Way, 120/277V, 30A, Brn, Toggl (Discontinued)

  • Mfr # 3033-2
  • Zoro # G2687343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-2
Zoro #
G2687343
UPC #
078477361931
Country of Origin
United States

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Toggle
Amps AC
30
Color
Brown
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back and Side
Application Environment
Industrial
Rated HP
2
Antimicrobial
No
Standards
UL/CSA/NOM
Voltage Rating
120-277

Description

Wall Switch, Color Brown, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120-277, Wiring Method Back and Side, Standards UL/CSA/NOM, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.