Zoro Homepage

Wall Switch, Red, 3-Way, 2 hp

  • Mfr # A1223-2R

  • Zoro # G710707579


product price: $15.69
/ea

Key Features

Switch Type
3-Way
Switch Style
Toggle
Color
Red
Switch Function
Maintained
Wiring Method
Back, Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1223-2R
Zoro #
G710707579
UPC #
078477699294
Country of Origin
Mexico

Dimensions

Overall Width
1.3 in
Minimum Wire Size
14 AWG
Overall Height
4.1 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in

Description

Wall Switch, Color Red, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Antimicrobial, Standards CSA Certified, ISO 22196, JIS Z 2801:2000, UL Listed, Strap Material Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.