
Wall Switch, White, 4.1 in H
Mfr # ZS10S-D0Z
Zoro # G316129522
product price: $71.79
/eaKey Features
Standards
IEEE 802.15.4
Switch Function
Maintained
Switch Style
Rocker
Switch Type
3-Way
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZS10S-D0Z
Zoro #
G316129522
UPC #
078477924488
Country of Origin
China
Dimensions
Overall Width
1.8 in
Switch Depth
1.5 in
Switch Height
4.1 in
Overall Height
4.1 in
Details
Item
Wall Switch
Standards
IEEE 802.15.4
Switch Function
Maintained
Switch Style
Rocker
Switch Type
3-Way
Color
White
Current Rating
10 A
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
32 Degrees F
Horsepower Rating
1/4 hp
Market
Commercial
Grounding
Grounded
Voltage Rating
120 to 277V AC
Pilot Light
No
Illuminated
No
Description
Wall Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.