Zoro Homepage
This item is Discontinued.
Leviton Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr 5621-2GY

Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (Discontinued)

  • Mfr # 5621-2GY
  • Zoro # G4046516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5621-2GY
Zoro #
G4046516
UPC #
78477515037
Country of Origin
Mexico

Dimensions

Width
1.62 in
Length
1.69 in
Height
4.19 in
Size
46 H x 1.76 W x 1.60 D in

Description

20-Amp 120/277-Volt Decora Plus Rocker Single-Pole AC Quiet Switch, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.