Zoro Homepage

Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl

  • Mfr # 1221-SW

  • Zoro # G1148472


product price: $4.49
/ea
Sold in multiples of 10 for $44.90

Key Features

Switch Function
Maintained
Wiring Method
Back, Side
Switch Type
Single Pole
Amps AC
20
Rated HP
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1221-SW
Zoro #
G1148472
UPC #
078477240618
Country of Origin
United States

Dimensions

Overall Height
4.1 in
Mount Hole Center-to-Center Height
2.4 in
Maximum Wire Size
10 AWG
Switch Depth
1 in
Switch Height
2.1 in
Minimum Wire Size
14 AWG
Overall Width
1.3 in

Details

Switch Function
Maintained
Wiring Method
Back, Side
Switch Type
Single Pole
Amps AC
20
Rated HP
1
Antimicrobial
No
Application Environment
Industrial
Standards
ANSI C-73, NEMA WD-6, NEMA WD-1, NOM 57, Rated V-2 Per UL 94, RoHS Compliant
Switch Style
Toggle
Locking
No
Color
White
Description/Special Features
Quiet Switch
Item
Wall Switch
Voltage AC
120 to 277
Voltage Rating
120/277V AC
Features
2 Year Limited
Current Rating
20 A
Horsepower Rating
2 hp
For Environment
Industrial
Maximum Operating Temperature
149 Degrees F
Minimum Operating Temperature
-40 Degrees F
Market
Commercial, Industrial
Grounding
Grounded
Strap Material
Steel
Wire Connection Type
Screw Terminals
Housing Material
Thermoplastic
Contact Material
Tin-Plated Brass
Illuminated
No
Number of Switches
1
Nightlight
No
Pilot Light
No

Description

Wall Switch, Color White, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 2.4 in, Nightlight No, Number of Switches 1, Standards ANSI C-73, NEMA WD-6, NEMA WD-1, NOM 57, Rated V-2 Per UL 94, RoHS Compliant, Strap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.