Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl

  • Mfr # 1222-2W

  • Zoro # G1069512


product price: $10.39
/ea

Key Features

Switch Function
Maintained
Color
White
Wiring Method
Back, Side
Antimicrobial
No
Standards
ANSI C-73, NEMA WD-6, NEMA WD-1, NOM 57, Rated V-2 Per UL 94, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1222-2W
Zoro #
G1069512
UPC #
078477241905
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
2.4 in

Details

Switch Function
Maintained
Color
White
Wiring Method
Back, Side
Antimicrobial
No
Standards
ANSI C-73, NEMA WD-6, NEMA WD-1, NOM 57, Rated V-2 Per UL 94, RoHS Compliant
Voltage AC
120 to 277
Switch Type
Double Pole
Application Environment
Industrial
Item
Wall Switch
Locking
No
Amps AC
20 A
Rated HP
1
Description/Special Features
Quiet Switch
Switch Style
Toggle
Voltage Rating
120/277V AC
Features
10 Year Limited
Horsepower Rating
2 hp
For Environment
Industrial
Current Rating
20 A
Strap Material
Steel
Minimum Operating Temperature
-40 Degrees F
Contact Material
Silver Alloy
Grounding
Grounded
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
149 Degrees F
Housing Material
Thermoplastic
Market
Commercial, Industrial
Pilot Light
No
Number of Switches
1
Illuminated
No
Nightlight
No

Description

Wall Switch, Color White, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 2.4 in, Nightlight No, Number of Switches 1, Standards ANSI C-73, NEMA WD-6, NEMA WD-1, NOM 57, Rated V-2 Per UL 94, RoHS Compliant, Strap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.