Zoro Homepage

Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl

  • Mfr # 1222-2W

  • Zoro # G4036138


product price: $14.99
/ea

Key Features

Switch Function
Maintained
Standards
NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057, RoHS: Compliant
Switch Type
2-Pole
Mounting
Box
Height
7.2500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1222-2W
Zoro #
G4036138
UPC #
78477241905
Country of Origin
Mexico

Dimensions

Height
7.2500 in
Length
9.2500 in
Dimensions
46 in H x 1.31 in W x 13 in D

Description

20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.