This item is Discontinued.

Leviton Wallplates 4 Gang 2 Tgle 2 Dec Wlplt Ivory P2262-I

Wallplates 4 Gang 2 Tgle 2 Dec Wlplt Ivory (Discontinued)

  • Mfr # P2262-I
  • Zoro # G4085725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2262-I
Zoro #
G4085725
UPC #
78477309414
Country of Origin
Mexico

Details

Color
Ivory
Material
Painted Metal
Type
Standard Size
Standards and Certifications
UL/CSA
Mount
Device
Gang
4

Description

4-Gang 2-Toggle Decora/GFCI Device Combination Wallplate, Device Mount, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.