Zoro Homepage

Wallplates and Accessories EA

  • Mfr # 40214-00I

  • Zoro # G116129227


product price: $1.15
/ea
Sold in multiples of 7 for $8.05

Key Features

Application Environment
Telephone
Mounting Type
Surface
Size
3 Inch W x 0.73 Inch D x 4.72 Inch H
Color
Ivory
Material
High Impact Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40214-00I
Zoro #
G116129227
UPC #
78477104996
Country of Origin
China

Dimensions

Size
3 Inch W x 0.73 Inch D x 4.72 Inch H

Details

Application Environment
Telephone
Mounting Type
Surface
Color
Ivory
Material
High Impact Plastic
Standards
UL, CSA

Description

Ivory, High Impact Plastic, 1 6-Position 4-Conductor Jack, Surface Mount, Telephone Wall Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.