Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wallplates and Switch Accessories

  • Mfr # 80609-W

  • Zoro # G816129404


product price: $2.15
/ea
Sold in multiples of 7 for $15.05

Key Features

Number of Gangs
2
Finish
Smooth
Material
Thermoset Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80609-W
Zoro #
G816129404
UPC #
-
Country of Origin
United States

Details

Number of Gangs
2
Finish
Smooth
Color
White
Material
Thermoset Plastic

Description

4.94'' x 4.875'' x 0.255'', 2-Gang, Smooth, White, Thermoset/Plastic, Midway, 2 Decora/GFCI, Wallplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.