Leviton
WALLPLATES WP 2PORT SG ID WIN WH
Mfr # 42080-2WS
Zoro # G3966612
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Plastic
- Size 2.75 W x 4.53 H in
- Width 7.00 in
- Number of Ports 2
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 25A, 250V AC, Non-Indicating (FLNR025)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Portable, 30 Amp (PWD30EPO)
- RACO Reducing Washer, 2-1/2" to 1-1/2" Conduit (1382)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 Inx100ft, Orange (6203-30-OE)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- FASTCAP Electric Trim Ring, Number of Gangs: 1 Plastic, Smooth Finish, White (ETR-SINGLE WH)
- Leviton Wall Plates