
Watertight Cap For Locking Connector
Mfr # 50W50-B
Zoro # G515864705
product price: $15.99
/eaKey Features
Color
Black
Material
EPTR Rubber
For Use With
15A & 20A Straight Connectors, 15A Locking Connectors
Cap Type
No Cap
Resistance Properties
Chemical Resistant, Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50W50-B
Zoro #
G515864705
UPC #
078477096314
Country of Origin
Mexico
Details
Item
Cap for Locking Connector
Color
Black
Material
EPTR Rubber
For Use With
15A & 20A Straight Connectors, 15A Locking Connectors
Cap Type
No Cap
Resistance Properties
Chemical Resistant, Waterproof
Standards
IP66, IP69K, RoHS
Compatible with Series
Wetguard
Description
Cap for Locking Connector, Color Black, Material EPTR Rubber, Resistance Properties Chemical Resistant, Waterproof, Compatible with Series Wetguard, For Use With 15A & 20A Straight Connectors, 15A Locking Connectors, Standards IP66, IP69K, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.