Zoro Homepage

Watertight Cap For Locking Plug

  • Mfr # 28W-B

  • Zoro # G315864721


product price: $24.59
/ea

Key Features

Color
Black
Material
EPTR Rubber
For Use With
30A Locking Plugs
Resistance Properties
Chemical Resistant, Waterproof
Standards
IP66, IP69K, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28W-B
Zoro #
G315864721
UPC #
078477095942
Country of Origin
Mexico

Details

Item
Cap for Locking Plug
Color
Black
Material
EPTR Rubber
For Use With
30A Locking Plugs
Resistance Properties
Chemical Resistant, Waterproof
Standards
IP66, IP69K, RoHS
Compatible with Series
Wetguard

Description

Cap for Locking Plug, Color Black, Material EPTR Rubber, Resistance Properties Chemical Resistant, Waterproof, Compatible with Series Wetguard, For Use With 30A Locking Plugs, Standards IP66, IP69K, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.