Watertight Duplex Receptacle, L5-15R, 15 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Yellow

  • Mfr # 85W47-D

  • Zoro # G715864765


product price: $147.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85W47-D
Zoro #
G715864765
UPC #
078477518786
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Flange Width
3.13 in
Flange Height
4.63 in
Face Diameter
1.324 in
Mount Hole Center-to-Center Height
3.25 in
Flange Diameter
1.324 in

Details

Item
Watertight Duplex Receptacle
NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
Cover Type
Locking Flip-Up Cover
IP Rating
IP66
NEMA Enclosure Rating
12, 4, 4X
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
Flange Type
Flanged
Wiring Style
Standard
Contact Material
Nickel-Plated Brass
Market
Industrial
Housing Material
Valox PBT
Number of Outlets
2
Maximum Operating Temperature
140 Degrees F
Flange Shape
Rectangular
For Environment
Wet
Minimum Operating Temperature
-40 Degrees F
Connection Orientation
Straight
Features
Resistant to Water, Acids, Alkalis, and Many Automotive and Industrial Lubricants and Solvents
AFCI
No
Midget Locking
No
Includes Mounting Hardware
Yes

Description

Locking Receptacle, Connection Orientation Straight, Current Rating 15 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Yellow, Housing Material Valox, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, NEMA Receptacle Configuration L5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Shrouded Yes, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Nickel-Plated Brass, Cover Type Flip-Up Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.