Zoro Homepage

Watertight Locking Connector, 20 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # 76W47-C

  • Zoro # G115864709


product price: $71.89
/ea

Key Features

NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76W47-C
Zoro #
G115864709
UPC #
078477525043
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.375 in
For Maximum Cable Diameter
0.875 in
Minimum Wire Size
16 AWG
Face Diameter
1.843 in
Outside Diameter
1.84 in
Overall Length
4.68 in
Maximum Wire Size
10 AWG

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498
Resistance Properties
Acid, Alkalies, Lubricant and Solvent Resistant, Water, Watertight
IP Rating
IP66
Housing Material
Nylon
For Environment
Wet
Market
Industrial
Maximum Operating Temperature
140 Degrees F
NEMA Enclosure Rating
12, 4, 4X
Contact Material
Nickel-Plated Brass
Midget Locking
No
UL 94 Flammability Rating
V-2
Minimum Operating Temperature
-40 Degrees F

Description

Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Nylon, IP Rating IP66, NEMA Receptacle Configuration L5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Waterproof, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Contact Material Nickel-Plated Brass, Face Diameter 1.843 in, For Maximum Cable Diameter 0.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.