Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Connector, L16-20R, 20 A, 480V AC, Three Phase, 3 Pole, Screw Terminals, Yellow

  • Mfr # 27W76-520-000

  • Zoro # G516525339


product price: $84.19
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
4, 4X, 6, 6P
Phase
Three
Insulation Material
Nylon
NEMA Receptacle Configuration
L16-20R
Housing Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27W76-520-000
Zoro #
G516525339
UPC #
07847796789
Country of Origin
Mexico

Dimensions

Minimum Wire Size
16 AWG
For Minimum Cable Diameter
0.375 in
Face Diameter
2.5 in
Maximum Wire Size
10 AWG
Outside Diameter
3.22 in
Overall Length
5.38 in
For Maximum Cable Diameter
0.875 in

Details

NEMA Enclosure Rating
4, 4X, 6, 6P
Phase
Three
Insulation Material
Nylon
NEMA Receptacle Configuration
L16-20R
Housing Color
Yellow
Cap Type
Press-On Cap
Minimum Operating Temperature
-40 Degrees F
Connection Orientation
Straight
Resistance Properties
Watertight
Grade
General Use
Item
Watertight Locking Connector
Wire Connection Type
Screw Terminals
Contact Material
Nickel-Plated Brass
Midget Locking
No
Market
Industrial
Maximum Operating Temperature
140 Degrees F
IP Rating
IP66, IP67, IP69K
Number of Wires
4
Grounding
Grounded
NEMA Rating
L16-20R
Number of Poles
3
Material
EPTR Rubber; Nylon
UL 94 Flammability Rating
V-2
Housing Material
Santoprene TPV
Current Rating
20 A
Shrouded
Yes
Voltage Rating
480V AC
For Environment
Wet
Wiring Style
Standard
Polarized
Yes
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498

Description

Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Santoprene TPV, IP Rating IP66, IP67, IP69K, NEMA Receptacle Configuration L16-20R, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass, Face Diameter 2.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.