Zoro Homepage

Watertight Locking Connector, L16-30, 30 A, 480V AC, Three Phase, 3 Pole, Screw Terminals, Yellow

  • Mfr # 78W76-C

  • Zoro # G415488285


product price: $163.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L16-30R
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78W76-C
Zoro #
G415488285
UPC #
078477525197
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.125 in
For Minimum Cable Diameter
0.625 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L16-30R
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
IP Rating
IP66
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498
Resistance Properties
Acid, Alkalies Resistant, Water, Watertight

Description

Wetguard Lock Conn 30A 480V Ylw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products