Zoro Homepage

Watertight Locking Connector, L23-30R, 30 A, 347/600V AC, Three Phase, 4 Pole, Screw Terminals

  • Mfr # 29W83

  • Zoro # G415864706


product price: $155.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L23-30R
Current Rating
30 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29W83
Zoro #
G415864706
UPC #
078477968840
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.625 in
For Maximum Cable Diameter
1.125 in
Overall Length
5.52 in
Maximum Wire Size
8 AWG
Outside Diameter
2.75 in
Face Diameter
2.281 in
Minimum Wire Size
12 AWG

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L23-30R
Current Rating
30 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
Press-On Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498
Resistance Properties
Acid, Alkalies Resistant, Water, Watertight
IP Rating
IP69K
UL 94 Flammability Rating
V-2
Housing Material
EPTR Rubber
Midget Locking
No
For Environment
Wet
Market
Industrial
Maximum Operating Temperature
140 Degrees F
Contact Material
Nickel-Plated Brass
Minimum Operating Temperature
-40 Degrees F

Description

Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material EPTR Rubber, IP Rating IP69K, NEMA Receptacle Configuration L23-30R, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Chemical Resistant, Waterproof, Voltage Rating 347/600V AC, Wire Connection Type Screw Terminals, Cap Type Flip-Up Cap, Contact Material Nickel-Plated Brass, Face Diameter 2.281 in, For Maximum Cable Diameter 10.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.