Watertight Locking Connector, L7-15R, 15 A, 277V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # 25W34

  • Zoro # G004393372


product price: $35.59
/ea

Key Features

NEMA Receptacle Configuration
L7-15R
Current Rating
15 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25W34
Zoro #
G004393372
UPC #
07847796952
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.6875 in
For Minimum Cable Diameter
0.234 in
Overall Length
4.2 in
Face Diameter
2.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Outside Diameter
1.28 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L7-15R
Current Rating
15 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
Press-On Cap
IP Rating
IP66, IP67, IP69K
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498
Resistance Properties
Acid, Alkalies Resistant, Water, Watertight
Material
EPTR Rubber; Nylon
Body Material
EPTR Rubber
Grade
General Use
UL 94 Flammability Rating
V-2
Housing Material
Santoprene TPV
NEMA Enclosure Rating
4, 4X, 6, 6P
Insulation Material
Nylon
Maximum Operating Temperature
140 Degrees F
Midget Locking
No
Polarized
Yes
Contact Material
Nickel-Plated Brass
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
Flame Resistant
Rated V-2 per UL 94
Dielectric Strength
Withstands 2000V per UL498

Description

Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, Housing Material Santoprene TPV, IP Rating IP66, IP67, IP69K, NEMA Receptacle Configuration L7-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass, Face Diameter 2.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products