Zoro Homepage

Watertight Locking Inlet, 20 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals, Yellow

  • Mfr # 66W47

  • Zoro # G715864734


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66W47
Zoro #
G715864734
UPC #
078477519172
Country of Origin
Mexico

Dimensions

Flange Width
3.13 in
Overall Depth
3.52 in
Face Plate Height
2.05 in
Mount Hole Center-to-Center Height
3.25 in
Face Diameter
2.1 in
Mount Hole Center-to-Center Width
1.88 in
Minimum Wire Size
16 AWG
Maximum Wire Size
10 AWG
Flange Height
4.63 in

Details

Item
Watertight Locking Plug
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
Cover Type
Locking Flip-Up Cover
IP Rating
IP66
NEMA Enclosure Rating
12, 4, 4X
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
Wiring Style
Standard
Flange Material
Nylon
Flange Shape
Rectangular
Number of Blades
3
Midget Locking
No
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F
NEMA Plug Configuration
L5-20P
Maximum Operating Temperature
140 Degrees F
For Environment
Wet
Market
Industrial
Connection Orientation
Straight
Blade Material
Nickel-Plated Brass
Housing Material
Nylon
NEMA Receptacle Configuration
L5-20P

Description

Locking Inlet, Cover Type Flip-Up Cover, Current Rating 20 A, Flange Material Nylon, Flange Shape Rectangular, Housing Color Yellow, IP Rating IP66, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, NEMA Plug Configuration L5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wiring Style Standard, Face Diameter 2.1 in, Flange Diameter Not Applicable, Flange Height 4.63 in, Flange Width 3.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products