
Watertight Locking Inlet, 20 A, 347V AC, 2 Pole, Screw Terminals, Yellow
Mfr # 68W29
Zoro # G915487689
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Current Rating
20 A
Voltage Rating
347V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68W29
Zoro #
G915487689
UPC #
078477519325
Country of Origin
Mexico
Details
Item
Watertight Locking Inlet
Current Rating
20 A
Voltage Rating
347V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Yellow
Cover Type
Locking Flip-Up Cover
IP Rating
IP66
NEMA Enclosure Rating
12, 4, 4X
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
NEMA Receptacle Configuration
L24-20P
Description
Wetguard Locking Inlet 20A 347V Ylw CR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.