Zoro Homepage

Watertight Locking Inlet, 30 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals, Yellow

  • Mfr # 68W47

  • Zoro # G515864781


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68W47
Zoro #
G515864781
UPC #
078477519332
Country of Origin
Mexico

Dimensions

Face Plate Height
2.05 in
Flange Height
4.63 in
Maximum Wire Size
8 AWG
Face Diameter
2.1 in
Minimum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.25 in
Mount Hole Center-to-Center Width
1.88 in
Flange Width
3.13 in
Overall Depth
3.52 in

Details

Item
Watertight Locking Inlet
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
Cover Type
Locking Flip-Up Cover
IP Rating
IP66
NEMA Enclosure Rating
12, 4, 4X
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
Wiring Style
Standard
Flange Material
Nylon
NEMA Plug Configuration
L5-30P
Housing Material
Nylon
Includes Mounting Hardware
Yes
Blade Material
Nickel-Plated Brass
For Environment
Wet
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
Number of Blades
3
Maximum Operating Temperature
140 Degrees F
Flange Shape
Rectangular
Connection Orientation
Straight
Midget Locking
No
NEMA Receptacle Configuration
L5-30R

Description

Locking Inlet, Cover Type Flip-Up Cover, Current Rating 30 A, Flange Material Nylon, Flange Shape Rectangular, Housing Color Yellow, IP Rating IP66, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, NEMA Plug Configuration L5-30P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wiring Style Standard, Face Diameter 2.1 in, Flange Diameter Not Applicable, Flange Height 4.63 in, Flange Width 3.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.