Zoro Homepage

Watertight Locking Inlet, 30 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals, Yellow

  • Mfr # 68W48

  • Zoro # G615864773


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68W48
Zoro #
G615864773
UPC #
078477519356
Country of Origin
Mexico

Dimensions

Face Diameter
2.1 in
Maximum Wire Size
8 AWG
Mount Hole Center-to-Center Width
1.88 in
Face Plate Height
2.05 in
Mount Hole Center-to-Center Height
3.25 in
Overall Depth
3.52 in
Minimum Wire Size
12 AWG
Flange Height
4.63 in
Flange Width
3.13 in

Details

Item
Watertight Locking Inlet
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
Cover Type
Locking Flip-Up Cover
IP Rating
IP66
NEMA Enclosure Rating
12, 4, 4X
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
Flange Material
Nylon
Wiring Style
Standard
Minimum Operating Temperature
-40 Degrees F
Flange Shape
Rectangular
For Environment
Wet
Blade Material
Nickel-Plated Brass
Maximum Operating Temperature
140 Degrees F
Includes Mounting Hardware
Yes
NEMA Plug Configuration
L6-30P
Connection Orientation
Straight
Housing Material
Nylon
Number of Blades
3
Market
Industrial
Midget Locking
No
NEMA Receptacle Configuration
L6-30R

Description

Locking Inlet, Cover Type Flip-Up Cover, Current Rating 30 A, Flange Material Nylon, Flange Shape Rectangular, Housing Color Yellow, IP Rating IP66, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, NEMA Plug Configuration L6-30P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wiring Style Standard, Face Diameter 2.1 in, Flange Diameter Not Applicable, Flange Height 4.63 in, Flange Width 3.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.