Zoro Homepage

Watertight Locking Inlet, L6-15, 15 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # 64W49

  • Zoro # G115864747


product price: $115.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L6-15P
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64W49
Zoro #
G115864747
UPC #
078477519127
Country of Origin
Mexico

Dimensions

Overall Depth
3.52 in
Mount Hole Center-to-Center Height
3.25 in
Mount Hole Center-to-Center Width
1.88 in
Flange Width
3.13 in
Face Plate Height
1.43 in
Maximum Wire Size
10 AWG
Face Diameter
1.67 in
Flange Height
4.63 in
Minimum Wire Size
18 AWG

Details

Item
Watertight Locking Inlet
NEMA Receptacle Configuration
L6-15P
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
Cover Type
Locking Flip-Up Cover
IP Rating
IP66
NEMA Enclosure Rating
12, 4, 4X
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
Flange Material
Nylon
Wiring Style
Standard
For Environment
Wet
Connection Orientation
Straight
Market
Industrial
Flange Shape
Rectangular
NEMA Plug Configuration
L6-15P
Housing Material
Nylon
Includes Mounting Hardware
Yes
Blade Material
Nickel-Plated Brass
Maximum Operating Temperature
140 Degrees F
Number of Blades
3
Minimum Operating Temperature
-40 Degrees F
Midget Locking
No

Description

Locking Inlet, Cover Type Flip-Up Cover, Current Rating 15 A, Flange Material Nylon, Flange Shape Rectangular, Housing Color Yellow, IP Rating IP66, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, NEMA Plug Configuration L6-15P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wiring Style Standard, Face Diameter 1.67 in, Flange Diameter Not Applicable, Flange Height 4.63 in, Flange Width 3.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.