Watertight Locking Plug, L14-20P, 20 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Yellow

  • Mfr # 26W74-520-000

  • Zoro # G716525337


product price: $80.36
/ea
Free Shipping & Returns

Key Features

Minimum Wire Size
16 AWG
IP Rating
IP66, IP67, IP68, IP69K
Phase
Single
For Maximum Cable Diameter
0.875 in
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W74-520-000
Zoro #
G716525337
UPC #
07847796806
Country of Origin
Mexico

Dimensions

Minimum Wire Size
16 AWG
For Maximum Cable Diameter
0.875 in
Cord Size
0.375 in to 0.875 in
For Minimum Cable Diameter
0.375 in
Face Diameter
2.06 in
Maximum Wire Size
10 AWG

Details

IP Rating
IP66, IP67, IP68, IP69K
Phase
Single
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498
Resistance Properties
Watertight
Current Rating
20 A
Market
Industrial
Item
Watertight Locking Plug
Connection Orientation
Straight
Voltage Rating
125/250V AC
Number of Blades
4
Midget Locking
No
Maximum Operating Temperature
140 Degrees F
Shrouded
No
Grounding
Grounded
Wiring Style
Standard
Housing Material
EPTR Rubber
For Environment
Washdown
Minimum Operating Temperature
-40 Degrees C
Number of Poles
3
Blade Material
Nickel-Plated Brass
Horsepower Rating
2 hp
Housing Color
Yellow
Polarized
Yes
NEMA Plug Configuration
L14-20P
Grade
General Use
Number of Wires
4
Material
EPTR Rubber
Wire Connection Type
Screw Terminals

Description

Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Santoprene, NEMA Plug Configuration L14-20P, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Watertight, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.06 in, For Maximum Cable Diameter 0.875 in, For Minimum Cable Diameter 0.375 in, Grade General Use, Grounding Grounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.