Watertight Locking Plug, L23-20P, 20 A, 347/600V AC, Three Phase, 4 Pole, Screw Terminals, Yellow

  • Mfr # 26W83

  • Zoro # G415487950


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Number of Blades
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W83
Zoro #
G415487950
UPC #
078477968574
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.875 in
For Minimum Cable Diameter
0.375 in

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L23-20P
Current Rating
20 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Number of Blades
5
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP66, IP67, IP69K
Standards
CSA Listed, UL Listed
Resistance Properties
Acid, Alkalies, Lubricant and Solvent Resistant, Water, Watertight

Description

Wetguard Locking Plug 20A 347/600V Ylw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products