Zoro Homepage

Watertight Locking Plug, L23-30P, 30 A, 347/600V AC, Three Phase, 4 Pole, Screw Terminals, Yellow

  • Mfr # 28W83

  • Zoro # G215864722


product price: $122.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
L23-30P
Current Rating
30 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28W83
Zoro #
G215864722
UPC #
078477969083
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.025 in
For Minimum Cable Diameter
0.625 in
Length
3.62 in
Maximum Wire Size
8 AWG
Outside Diameter
2.53 in
Face Diameter
2.281 in
Minimum Wire Size
12 AWG

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L23-30P
Current Rating
30 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Number of Blades
5
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP66, IP67, IP69K
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498
Resistance Properties
Acid, Alkalies, Lubricant and Solvent Resistant, Water, Watertight
Housing Material
EPTR Rubber
Blade Material
Brass
Midget Locking
No
For Environment
Washdown
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Market
Industrial

Description

Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material EPTR Rubber, NEMA Plug Configuration L23-30P, Number of Blades 4, Number of Poles 4, Phase Three, Resistance Properties Chemical Resistant, Impact Resistant, Waterproof, Voltage Rating 347/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.281 in, For Maximum Cable Diameter 10.125 in, For Minimum Cable Diameter 0.625 in, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.