Zoro Homepage

Watertight Locking Plug, L5-30P, 30 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # 28W47

  • Zoro # G404393378


product price: $52.29
/ea

Key Features

Current Rating
30 A
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28W47
Zoro #
G404393378
UPC #
07847796893
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.025 in
For Minimum Cable Diameter
0.625 in
Cord Size
0.385 in to 0.78 in
Maximum Wire Size
8 AWG
Face Diameter
2.53 in
Body Length
3.62 in
Minimum Wire Size
12 AWG

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L5-30P
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP66, IP67, IP68, IP69K
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498
Resistance Properties
Acid, Alkalies, Lubricant and Solvent Resistant, Water, Watertight
Material
EPTR Rubber
Body Material
EPTR Rubber
Grade
Industrial
Maximum Operating Temperature
140 Degrees F
For Environment
Washdown
Blade Material
Brass
Horsepower Rating
2 hp
Market
Industrial
Housing Material
EPTR Rubber
Minimum Operating Temperature
-40 Degrees C
Midget Locking
No
Polarized
Yes
Flammability
Rated V-2 per UL 94

Description

Watertight Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material EPTR Rubber, NEMA Plug Configuration L5-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Watertight, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.53 in, For Maximum Cable Diameter 1.125 in, For Minimum Cable Diameter 0.625 in, Grade General Use, Grounding Grounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.